Motion
660X700X18 HS5 R

CR SEALS (SKF)
660X700X18 HS5 R

Single Lip Oil Seal - Solid, 660 mm Shaft Dia., 700 mm OD, 18 mm Overall Width, HS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482918
MFR #660X700X18 HS5 R
List Price$1,529.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
660X700X18 HS5 R

Single Lip Oil Seal - Solid, 660 mm Shaft Dia., 700 mm OD, 18 mm Overall Width, HS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482918
MFR #660X700X18 HS5 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,529.73/each for your price

Overview

Mfr description
660X700X18 HS5 R
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    660 mm
  • Outside Diameter
    700 mm
  • Overall Width
    18 mm
  • Design Type
    HS5
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    11 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311472982
  • Compatible V-Rings
    406500;406504;4066033
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text