Motion
19671
Oil Seal - Solid, 1.965 in Shaft Dia., 2.953 in OD, 0.306 in Overall Width, ALSA8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482941
MFR #19671
List Price$39.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.965 in Shaft Dia., 2.953 in OD, 0.306 in Overall Width, ALSA8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482941
MFR #19671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.94/each for your price

Overview

Mfr description
19671

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.965 in
  • Outside Diameter
    2.953 in
  • Overall Width
    0.306 in
  • Design Type
    ALSA8
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Helix Bi-Directional
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311474818
  • Compatible Wear Sleeves
    99052;99196
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, action lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text