Motion
550908
Split Axial Clamp Seal - 102.755 in Seal Seat Dia., 1.260 in Seal Seat Width, 1.732 in Fitted Width, Chloroprene Material, CT1 Design
MI ITEM #08482946
MFR #550908
Price$1,839.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Axial Clamp Seal - 102.755 in Seal Seat Dia., 1.260 in Seal Seat Width, 1.732 in Fitted Width, Chloroprene Material, CT1 Design
MI ITEM #08482946
MFR #550908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,839.12/each

Specifications

Dimensions

  • Fitted Width
    1.732 in
  • Seal Seat Diameter
    102.755 in
  • Seal Seat Width
    1.260 in
  • Weight
    13.03 lbs

Details

  • Design Type
    CT1
  • Installation Method
    Stainless Steel band clamp
  • Lip Code
    CR
  • Lip Material
    Chloroprene
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311476065
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Axial seal / Axial clamp seal
  • Typical Application
    Cold Rolling Mills, General machinery, Hot Strip Mills, Industrial Gearboxes, Paper Mill, Rolling Mills
  • UPC_NO
    085311476065

Overview

Mfr description
550908
  • Axial clamp seals do not rotate, but seal axially against a rotating counterface
  • Can be used as primary or secondary seals in contaminated applications
  • Made of profiled strips of non-reinforced rubber
  • Held firmly in position by steel band clamps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought