Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Face Seal - 9.312 in Shaft, 11.000 in OD, 1.437 in Width, Fluoro-Rubber (FKM) Lip Material, HDDF1 Design
MI ITEM #08482955
MFR #564793

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
564793
  • Designed to be used in demanding applications and lower speeds
  • Offers reliable protection against solid and liquid contaminants
  • Used in conveyors and construction equipment, agricultural machinery, mining equipment, washing equipment, agricultural & machinery equipment

Specifications

  • Shaft Diameter
    9.312 in
  • Outside Diameter
    11.000 in
  • Width
    1.437 in
  • Lip Material
    Fluoro-Rubber (FKM)
  • Design Type
    HDDF1
  • Seal Type
    Heavy Duty Dual Face Seal
  • Seal Material
    Corrosion-resistant cast alloy
  • Operating Temperature Range
    -15 to 210 °F
  • Pressure Tolerance
    50 psi
  • Typical Application
    Conveyors, construction equipment, grinding mills, mining equipment
  • Manufacturer Catalog
  • Manufacturer Upc Number
    85311476270
  • Weight
    9.14 lbs
  • Overall Width
    1.437 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought