Motion
90896
Thick Wall Wear Sleeve - 0.709 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482967
MFR #90896
Price$3,399.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 0.709 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482967
MFR #90896

Mfr description
90896
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,399.08/each

Specifications

Dimensions

  • Overall Width
    20 mm
  • Shaft Diameter
    9.449 in
  • Weight
    1.05 lbs
  • Width
    0.7870 in, 20 mm
  • Width on Shaft
    0.709 in
  • Width Overall Width For Speedi Slv
    0.709 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311476751
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    10.2340 to 10.2380 in; 259.94 to 260.05 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311476751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)