Motion
4C3Z1
Oil Seal - Solid, 3.238 in Shaft Dia., 3.341 in OD, 0.104 in Overall Width
MI ITEM #08482969
MFR #4C3Z1
List Price$25.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.238 in Shaft Dia., 3.341 in OD, 0.104 in Overall Width
MI ITEM #08482969
MFR #4C3Z1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.54/each for your price

Overview

Mfr description
4C3Z1

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.238 in
  • Outside Diameter
    3.341 in
  • Overall Width
    0.104 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311476775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text