Specifications
Dimensions
- Outside Diameter200 mm
- Overall Width15 mm
- Shaft Diameter170 mm
- Weight0.94 lbs
Details
- Case DesignMetal case
- CasingSteel
- Compatible V-Rings401700;401701;401702;401704;401705;401706;401708
- Construction DescriptionGrease seal, Heavy Industrial, SKF Flex
- Design TypeHDS7
- Installation MethodHousing press fit
- Lip MaterialNitrile Rubber (NBR)
- Lip TypeStraight lip
- Lubricant TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number085311477147
- ManufacturerName (description attribute)CR Seals (SKF)
- Number of Lips1
- Operating Temperature Range-40 to 210 °F
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring TypeNone
- Typical ApplicationGeneral machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)