Overview
Mfr description
320X360X22 HDSA2K VD
- In heavy industries, SKF Flex seals can handle the harshest application environments
- These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
- These seals are generally used where additional protection from contaminant
Specifications
- Solid / SplitSolid
- Shaft Diameter320 mm
- Outside Diameter360 mm
- Overall Width22 mm
- Design TypeHDSA2K
- Seal TypeRotary shaft seal/Radial shaft seal
- Lip MaterialFluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR)
- Lip TypeStraight lip
- Number of Lips2
- CasingSteel, rubber strip
- Case DesignMetal case, OD w/rubber strip
- Operating Temperature Range-5 to 210 °F
- Pressure Tolerance15 psi
- Spring TypeGarter Spring Cover
- Spring MaterialStainless Steel
- Manufacturer Upc Number085311477710
- Compatible Wear Sleeves90155
- Compatible V-Rings403203;403250;403252;403254;403256
- Lubricant TypeOil or Grease
- Construction DescriptionOil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
- Manufacturer Catalog
- Installation MethodHousing press fit
- Typical ApplicationGeneral machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
- Weight2.912 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data