Motion
4079AA
Oil Seal - Solid, 3.107 in Shaft Dia., 3.178 in OD, 0.071 in Overall Width
MI ITEM #08482991
MFR #4079AA
List Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.107 in Shaft Dia., 3.178 in OD, 0.071 in Overall Width
MI ITEM #08482991
MFR #4079AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.30/each for your price

Overview

Mfr description
4079AA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.107 in
  • Outside Diameter
    3.178 in
  • Overall Width
    0.071 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311478045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text