Motion
1320X1380X38 HDSD72VV

CR SEALS (SKF)
1320X1380X38 HDSD72VV

Double Lip Grease Seal - Solid, 1320 mm Shaft Dia., 1380 mm OD, 38 mm Overall Width, HDSD72 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483011
MFR #1320X1380X38 HDSD72VV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1320X1380X38 HDSD72VV

Double Lip Grease Seal - Solid, 1320 mm Shaft Dia., 1380 mm OD, 38 mm Overall Width, HDSD72 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483011
MFR #1320X1380X38 HDSD72VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1320X1380X38 HDSD72VV
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1320 mm
  • Outside Diameter
    1380 mm
  • Overall Width
    38 mm
  • Design Type
    HDSD72
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311479370
  • Compatible V-Rings
    413500
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, two lips facing opposite direction
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    30.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text