Motion
16510
Oil Seal - Solid, 1.650 in Shaft Dia., 2.633 in OD, 0.963 in Overall Width
MI ITEM #08483012
MFR #16510
Price$33.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.650 in Shaft Dia., 2.633 in OD, 0.963 in Overall Width
MI ITEM #08483012
MFR #16510

Mfr description
16510
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.63/each

Specifications

Dimensions

  • Outside Diameter
    2.633 in
  • Overall Width
    0.963 in
  • Shaft Diameter
    1.650 in

Details

  • Manufacturer Upc Number
    085311481618
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)