Motion
23626
Oil Seal - Solid, 2.363 in Shaft Dia., 3.146 in OD, 0.296 in Overall Width
MI ITEM #08483017
MFR #23626
Price$32.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.363 in Shaft Dia., 3.146 in OD, 0.296 in Overall Width
MI ITEM #08483017
MFR #23626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.84/each

Specifications

Dimensions

  • Outside Diameter
    3.146 in
  • Overall Width
    0.296 in
  • Shaft Diameter
    2.363 in

Details

  • Manufacturer Upc Number
    085311481854
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
23626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought