Motion
140X170X14 HMSHA VY

CR SEALS (SKF)
140X170X14 HMSHA VY

Double Lip Oil Seal - Solid, 140 mm Shaft Dia., 170 mm OD, 14 mm Overall Width, HMSHA Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483082
MFR #140X170X14 HMSHA VY
Price$1,042.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
140X170X14 HMSHA VY

Double Lip Oil Seal - Solid, 140 mm Shaft Dia., 170 mm OD, 14 mm Overall Width, HMSHA Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483082
MFR #140X170X14 HMSHA VY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,042.44/each

Specifications

Dimensions

  • Outside Diameter
    170 mm
  • Overall Width
    14 mm
  • Shaft Diameter
    140 mm
  • Weight
    0.47 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401400;401401;401402;401404;401405;401406;401408
  • Compatible Wear Sleeves
    99552
  • Construction Description
    Oil seal
  • Design Type
    HMSHA
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311489799
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Overview

Mfr description
140X170X14 HMSHA VY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought