Motion
3231548
Single Lip Oil Seal - Solid, 32.312 in Shaft Dia., 34.500 in OD, 0.984 in Overall Width, HDS2K Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483124
MFR #3231548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 32.312 in Shaft Dia., 34.500 in OD, 0.984 in Overall Width, HDS2K Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483124
MFR #3231548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    34.500 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    32.312 in
  • Weight
    12.35 lbs

Details

  • Case Design
    Metal case, OD w/rubber strip
  • Casing
    Steel, rubber strip
  • Compatible V-Rings
    408000;408004;408009;408203
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Design Type
    HDS2K
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311492058
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills

Overview

Mfr description
3231548
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought