Motion
320X360X20 HSS8 H

CR SEALS (SKF)
320X360X20 HSS8 H

Single Lip Oil Seal - Split, 320 mm Shaft Dia., 360 mm OD, 20 mm Overall Width, HSS8 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #08483148
MFR #320X360X20 HSS8 H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
320X360X20 HSS8 H

Single Lip Oil Seal - Split, 320 mm Shaft Dia., 360 mm OD, 20 mm Overall Width, HSS8 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #08483148
MFR #320X360X20 HSS8 H

Mfr description
320X360X20 HSS8 H
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    360 mm
  • Overall Width
    20 mm
  • Shaft Diameter
    320 mm
  • Weight
    1.48 lbs

Details

  • Case Design
    Reinforced all-rubber
  • Casing
    Reinforced all-rubber
  • Compatible V-Rings
    403203;403250;403252;403254;403256
  • Compatible Wear Sleeves
    90155
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HSS8
  • Installation Method
    Cover plate
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311493727
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 302 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)