Motion
550X610X28 HDSA1 RD

CR SEALS (SKF)
550X610X28 HDSA1 RD

Double Lip Oil Seal - Solid, 550 mm Shaft Dia., 610 mm OD, 28 mm Overall Width, HDSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483160
MFR #550X610X28 HDSA1 RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
550X610X28 HDSA1 RD

Double Lip Oil Seal - Solid, 550 mm Shaft Dia., 610 mm OD, 28 mm Overall Width, HDSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483160
MFR #550X610X28 HDSA1 RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
550X610X28 HDSA1 RD
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    550 mm
  • Outside Diameter
    610 mm
  • Overall Width
    28 mm
  • Design Type
    HDSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311494663
  • Compatible V-Rings
    405500;405502;405503;405504;405506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    9.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text