Motion
557624
Double Lip Oil Seal - Split, 115.030 in Shaft Dia., 118.585 in OD, 1.000 in Overall Width, HSA7C Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #08483165
MFR #557624
Price$11,852.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Split, 115.030 in Shaft Dia., 118.585 in OD, 1.000 in Overall Width, HSA7C Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #08483165
MFR #557624

Mfr description
557624
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,852.45/each

Specifications

Dimensions

  • Outside Diameter
    118.585 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    115.030 in
  • Weight
    30.71 lbs

Details

  • Case Design
    All-rubber seal, OD clamp
  • Casing
    Rubber
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split, OD Clamp
  • Design Type
    HSA7C
  • Installation Method
    Cover plate, OD Clamp
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311496261
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Ball mills, open housing trunnions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)