Specifications
Dimensions
- Outside Diameter590 mm
- Overall Width25 mm
- Shaft Diameter540 mm
- Weight7.18 lbs
Details
- Case DesignMetal case
- CasingSteel
- Compatible V-Rings405500;405502;405504;405506
- Construction DescriptionOil seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
- Design TypeHDSH2
- Installation MethodHousing press fit
- Lip MaterialFluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE)
- Lip TypeStraight lip
- Lubricant TypeOil or Grease
- Manufacturer Catalog
- Manufacturer Upc Number085311496551
- ManufacturerName (description attribute)CR Seals (SKF)
- Number of Lips2
- Operating Temperature Range-5 to 390 °F
- Pressure Tolerance15 psi
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring MaterialStainless Steel
- Spring TypeGarter Spring Cover
- Typical ApplicationCrushers, vertical grinder wheels
Overview
Mfr description
540X590X25 HDSH2 VT
- The PTFE lip can also be positioned and directed to provide additional lubricant retention
- Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries