Motion
1475X1598X25 HSA7C D

CR SEALS (SKF)
1475X1598X25 HSA7C D

Double Lip Oil Seal - Split, 1475 mm Shaft Dia., 1598 mm OD, 25 mm Overall Width, HSA7C Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08483178
MFR #1475X1598X25 HSA7C D
List Price$5,791.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1475X1598X25 HSA7C D

Double Lip Oil Seal - Split, 1475 mm Shaft Dia., 1598 mm OD, 25 mm Overall Width, HSA7C Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08483178
MFR #1475X1598X25 HSA7C D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,791.73/each for your price

Overview

Mfr description
1475X1598X25 HSA7C D
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    1475 mm
  • Outside Diameter
    1598 mm
  • Overall Width
    25 mm
  • Design Type
    HSA7C
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal, OD clamp
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311496568
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split, OD Clamp
  • Manufacturer Catalog
  • Installation Method
    Cover plate, OD Clamp
  • Typical Application
    Ball mills, open housing trunnions
  • Weight
    23.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text