Motion
557640
Double Lip Oil Seal - Solid, 86.496 in Shaft Dia., 89.370 in OD, 0.945 in Overall Width, HSA-SPL Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08483179
MFR #557640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 86.496 in Shaft Dia., 89.370 in OD, 0.945 in Overall Width, HSA-SPL Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08483179
MFR #557640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
557640

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    86.496 in
  • Outside Diameter
    89.370 in
  • Overall Width
    0.945 in
  • Design Type
    HSA-SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311496575
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    22.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text