Motion
16108
Rotary Shaft Seal - Solid, 1.626 in Shaft Dia., 2.408 in OD, 0.361 in Overall Width
MI ITEM #08483206
MFR #16108
List Price$33.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.626 in Shaft Dia., 2.408 in OD, 0.361 in Overall Width
MI ITEM #08483206
MFR #16108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.39/each for your price

Overview

Mfr description
16108

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.626 in
  • Outside Diameter
    2.408 in
  • Overall Width
    0.361 in
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311497879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text