Motion
1200928
Double Lip Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 0.787 in Overall Width, HDSH2 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #08483216
MFR #1200928
Price$3,089.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 0.787 in Overall Width, HDSH2 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #08483216
MFR #1200928

Mfr description
1200928
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,089.69/each

Specifications

Dimensions

  • Outside Diameter
    13.500 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    12.000 in
  • Weight
    2.78 lbs

Details

  • Case Design
    Metal case
  • Casing
    Stainless Steel
  • Compatible V-Rings
    403000;403002;403004;403006
  • Compatible Wear Sleeves
    85046;85874;85979;86687;90853
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Design Type
    HDSH2
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311498258
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    Crushers, vertical grinder wheels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)