Motion
400X444X13.5 HS8 V

CR SEALS (SKF)
400X444X13.5 HS8 V

Single Lip Oil Seal - Split, 400 mm Shaft Dia., 444 mm OD, 13.50 mm Overall Width, HS8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483243
MFR #400X444X13.5 HS8 V
Price$1,439.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
400X444X13.5 HS8 V

Single Lip Oil Seal - Split, 400 mm Shaft Dia., 444 mm OD, 13.50 mm Overall Width, HS8 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08483243
MFR #400X444X13.5 HS8 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,439.98/each

Specifications

Dimensions

  • Outside Diameter
    444 mm
  • Overall Width
    13.50 mm
  • Shaft Diameter
    400 mm
  • Weight
    1.49 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    404000;404002;4040033;4040044;4040066
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS8
  • Installation Method
    Cover plate
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311499804
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts

Overview

Mfr description
400X444X13.5 HS8 V
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought