Motion
82458
Thick Wall Wear Sleeve - 0.906 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08483275
MFR #82458
Price$5,110.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 0.906 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08483275
MFR #82458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,110.91/each

Specifications

Dimensions

  • Overall Width
    1.5000 in
  • Shaft Diameter
    15.748 in
  • Weight
    3.08 lbs
  • Width
    1.5000 in, 38.10 mm
  • Width on Shaft
    0.906 in
  • Width Overall Width For Speedi Slv
    0.906 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311502122
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    15.4980 to 15.5040 in; 393.65 to 398.48 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311502122

Overview

Mfr description
82458
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought