Motion
596028
Oil Seal - Solid, 17.376 in Shaft Dia., 18.758 in OD, 0.813 in Overall Width
MI ITEM #08483277
MFR #596028
List Price$334.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 17.376 in Shaft Dia., 18.758 in OD, 0.813 in Overall Width
MI ITEM #08483277
MFR #596028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.94/each for your price

Overview

Mfr description
596028

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    17.376 in
  • Outside Diameter
    18.758 in
  • Overall Width
    0.813 in
  • Lip Type
    Optimal sealing surface for lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311502214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text