Motion
401108
Solid V-Ring - VR2, 4.134 to 4.528 in Shaft Range, 0.610 in Width, Ethylene Propylene Diene Monomer Material
MI ITEM #08483315
MFR #401108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid V-Ring - VR2, 4.134 to 4.528 in Shaft Range, 0.610 in Width, Ethylene Propylene Diene Monomer Material
MI ITEM #08483315
MFR #401108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401108
  • Often used as secondary seal to help protect primary seals in highly contaminated environments
  • Suitable for an extremely wide range of applications, made of elastomers that stretch
  • V-Rings seals keep contaminants out of many bearing types

Specifications

  • Shaft Or Inside Diameter Range
    4.134 to 4.528 in
  • Width
    0.610 in
  • Lip Code
    EPDM
  • Lip Material
    Ethylene Propylene Diene Monomer
  • Continuous Temperature Range
    -40 to 302 °F
  • Cross Section
    0.610 in
  • Seal Seat Width
    0.516 in
  • Design Type
    VR2
  • Construction Description
    All-rubber flexible V-Ring
  • Fitted Width For V Ring
    0.059 in
  • Pressure Tolerance
    4.36 psi
  • Installation Method
    Stretched on shaft
  • Seal Type
    Axial seals / V-rings
  • Package Quantity
    Single Unitized Parts
  • Manufacturer Upc Number
    85311517515
  • UPC_NO
    085311517515
  • Typical Application
    Agricultural and automotive applications
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text