Specifications
Dimensions
- Outside Diameter420 mm
- Overall Width20 mm
- Shaft Diameter380 mm
- Weight3.21 lbs
Details
- Case DesignMetal case
- CasingSteel
- Compatible V-Rings403750;403752;403754;403756;403803
- Construction DescriptionOil seal, Heavy Industrial, SKF Flex
- Design TypeHDS2
- Installation MethodHousing press fit
- Lip MaterialFluoro Rubber (FKM)
- Lip TypeStraight lip
- Lubricant TypeOil or Grease
- Manufacturer Catalog
- Manufacturer Upc Number085311519519
- ManufacturerName (description attribute)CR Seals (SKF)
- Number of Lips1
- Operating Temperature Range-5 to 390 °F
- Pressure Tolerance15 psi
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring MaterialStainless Steel
- Spring TypeGarter Spring Cover
- Typical ApplicationGeneral machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Overview
Mfr description
380X420X20 HDS2 V1
- In heavy industries, SKF Flex seals can handle the harshest application environments
- Heavy duty metal case and sealing lip
- Fast and simple installation reduces risk of failure and resulting downtime