Motion
565279
Oil Seal - Solid, 4.331 in Shaft Dia., 5.191 in OD, 0.500 in Overall Width
Mi Item #08483338
MFR #565279
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.331 in Shaft Dia., 5.191 in OD, 0.500 in Overall Width
Mi Item #08483338
MFR #565279

Mfr description
565279
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.191 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    4.331 in

Details

  • Manufacturer Upc Number
    085311519564
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)