Motion
1610X1670X25 HSS5 H

CR SEALS (SKF)
1610X1670X25 HSS5 H

Single Lip Oil Seal - Solid, 1610 mm Shaft Dia., 1670 mm OD, 25 mm Overall Width, HSS5 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #08483341
MFR #1610X1670X25 HSS5 H
Price$8,407.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1610X1670X25 HSS5 H

Single Lip Oil Seal - Solid, 1610 mm Shaft Dia., 1670 mm OD, 25 mm Overall Width, HSS5 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #08483341
MFR #1610X1670X25 HSS5 H

Mfr description
1610X1670X25 HSS5 H
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,407.67/each

Specifications

Dimensions

  • Outside Diameter
    1670 mm
  • Overall Width
    25 mm
  • Shaft Diameter
    1610 mm
  • Weight
    22.25 lbs

Details

  • Case Design
    Reinforced all-rubber
  • Casing
    Reinforced all-rubber
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Design Type
    HSS5
  • Installation Method
    Cover plate
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311519823
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    11 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)