Motion
32461
Oil Seal - Solid, 3.304 in Shaft Dia., 4.449 in OD, 0.414 in Overall Width
MI ITEM #08483351
MFR #32461
List Price$32.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.304 in Shaft Dia., 4.449 in OD, 0.414 in Overall Width
MI ITEM #08483351
MFR #32461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.66/each for your price

Overview

Mfr description
32461

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.304 in
  • Outside Diameter
    4.449 in
  • Overall Width
    0.414 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311520027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text