Motion
190X230X16 HSF5 R

CR SEALS (SKF)
190X230X16 HSF5 R

Single Lip Oil Seal - Solid, 190 mm Shaft Dia., 230 mm OD, 16 mm Overall Width, HSF5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483354
MFR #190X230X16 HSF5 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
190X230X16 HSF5 R

Single Lip Oil Seal - Solid, 190 mm Shaft Dia., 230 mm OD, 16 mm Overall Width, HSF5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483354
MFR #190X230X16 HSF5 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    16 mm
  • Shaft Diameter
    190 mm
  • Weight
    2.72 lbs

Details

  • Case Design
    Rubber, fabric reinforced seals
  • Casing
    Fabric-reinforced rubber
  • Compatible V-Rings
    401900;401901;401902;401904;401905;401906
  • Construction Description
    Oil seal, Heavy Industrial
  • Design Type
    HSF5
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311520119
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    5 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills

Overview

Mfr description
190X230X16 HSF5 R
  • These seals are mainly used in heavy-duty applications like gear drives, propeller shafts, cold and hot mill work rolls, pumps, and paper machinery
  • All HSF seals are manufactured oversized relative to the housing bore diameter and depth to enable proper seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought