Motion
91339
Thick Wall Wear Sleeve - 1.968 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483355
MFR #91339
Price$5,434.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 1.968 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483355
MFR #91339

Mfr description
91339
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,434.67/each

Specifications

Dimensions

  • Overall Width
    1.0000 in
  • Shaft Diameter
    41.500 in
  • Weight
    2.93 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    1.968 in
  • Width Overall Width For Speedi Slv
    1.968 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311520218
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    20.8100 to 20.8200 in; 528.57 to 528.83 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311520218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)