Motion
91341
Oil Seal - Solid, 9.268 in Shaft Dia., 9.456 in OD, 1.811 in Overall Width
Mi Item #08483360
MFR #91341
Price$3,950.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 9.268 in Shaft Dia., 9.456 in OD, 1.811 in Overall Width
Mi Item #08483360
MFR #91341

Mfr description
91341
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,950.97/each

Specifications

Dimensions

  • Outside Diameter
    9.456 in
  • Overall Width
    1.811 in
  • Shaft Diameter
    9.268 in

Details

  • Lip Type
    Optimal sealing surface for lip
  • Manufacturer Upc Number
    085311520317
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)