Motion
475X505X17 HDSA1 RR

CR SEALS (SKF)
475X505X17 HDSA1 RR

Double Lip Oil Seal - Solid, 475 mm Shaft Dia., 505 mm OD, 17 mm Overall Width, HDSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483363
MFR #475X505X17 HDSA1 RR
List Price$1,811.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
475X505X17 HDSA1 RR

Double Lip Oil Seal - Solid, 475 mm Shaft Dia., 505 mm OD, 17 mm Overall Width, HDSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483363
MFR #475X505X17 HDSA1 RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,811.45/each for your price

Overview

Mfr description
475X505X17 HDSA1 RR
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    475 mm
  • Outside Diameter
    505 mm
  • Overall Width
    17 mm
  • Design Type
    HDSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311520362
  • Compatible V-Rings
    404500;404504;404753;405002;405009
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    3.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text