Specifications
Dimensions
- Outside Diameter550 mm
- Overall Width25 mm
- Shaft Diameter500 mm
- Weight5.58 lbs
Details
- Case DesignMetal case
- CasingSteel
- Compatible V-Rings405000;405002;405003;405004;405009
- Compatible Wear Sleeves87785
- Construction DescriptionOil seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
- Design TypeHDSH2
- Installation MethodHousing press fit
- Lip MaterialFluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE)
- Lip TypeStraight lip
- Lubricant TypeOil or Grease
- Manufacturer Catalog
- Manufacturer Upc Number085311520904
- Number of Lips2
- Operating Temperature Range-5 to 390 °F
- Pressure Tolerance15 psi
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring MaterialStainless Steel
- Spring TypeGarter Spring Cover
- Typical ApplicationCrushers, vertical grinder wheels
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)