Motion
91353
Thick Wall Wear Sleeve - 2.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483420
MFR #91353
Price$5,312.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 2.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483420
MFR #91353

Mfr description
91353
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.20/each

Specifications

Dimensions

  • Overall Width
    44 mm
  • Shaft Diameter
    9.938 in
  • Weight
    2.50 lbs
  • Width
    1.7320 in, 44 mm
  • Width on Shaft
    2.250 in
  • Width Overall Width For Speedi Slv
    2.250 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311523271
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    14.1770 to 14.1710 in; 360.10 to 359.94 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311523271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)