Motion
18718
Rotary Shaft Seal - Solid, 1.890 in Shaft Dia., 2.796 in OD, 0.315 in Overall Width
MI ITEM #08483427
MFR #18718
Price$40.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.890 in Shaft Dia., 2.796 in OD, 0.315 in Overall Width
MI ITEM #08483427
MFR #18718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.42/each

Specifications

Dimensions

  • Outside Diameter
    2.796 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    1.890 in

Details

  • Manufacturer Upc Number
    085311523615
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
18718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought