Motion
565422
Double Lip PTFE Seal - Solid, 4.875 in Shaft Dia., 5.879 in OD, 0.500 in Overall Width, DLT1 Design, Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08483445
MFR #565422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip PTFE Seal - Solid, 4.875 in Shaft Dia., 5.879 in OD, 0.500 in Overall Width, DLT1 Design, Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08483445
MFR #565422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
565422

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.875 in
  • Outside Diameter
    5.879 in
  • Overall Width
    0.500 in
  • Design Type
    DLT1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -90 to 480 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311527781
  • Compatible Wear Sleeves
    99487
  • Compatible V-Rings
    401200;401201;401204;401205;401208
  • Lubricant Type
    Oil or Grease
  • Construction Description
    PTFE seal, metal case
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Axles, transfer cases
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text