1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
565439
Oil Seal - Solid, 6.496 in Shaft Dia., 7.756 in OD, 0.5000 in Overall Width, SLA2 Design
MI ITEM #
08483465
MFR #
565439
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 565439
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
565439
Oil Seal - Solid, 6.496 in Shaft Dia., 7.756 in OD, 0.5000 in Overall Width, SLA2 Design
MI ITEM #
08483465
MFR #
565439
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
565439
Specifications
Solid / Split
Solid
Shaft Diameter
6.496 in
Outside Diameter
7.756 in
Overall Width
0.5000 in
Design Type
SLA2
Manufacturer Upc Number
085311529730
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data