Motion
91366
Thick Wall Wear Sleeve - 2.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483489
MFR #91366
Price$2,873.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 2.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08483489
MFR #91366

Mfr description
91366
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,873.96/each

Specifications

Dimensions

  • Overall Width
    25 mm
  • Shaft Diameter
    19.000 in
  • Weight
    1.04 lbs
  • Width
    0.9840 in, 25 mm
  • Width on Shaft
    2.250 in
  • Width Overall Width For Speedi Slv
    2.250 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311530392
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    8.0820 to 8.0780 in; 205.28 to 205.18 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311530392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)