Motion
580X630X22 HSS5G R

CR SEALS (SKF)
580X630X22 HSS5G R

Single Lip Oil Seal - Solid, 580 mm Shaft Dia., 630 mm OD, 22 mm Overall Width, HSS5G Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483493
MFR #580X630X22 HSS5G R
List Price$1,341.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
580X630X22 HSS5G R

Single Lip Oil Seal - Solid, 580 mm Shaft Dia., 630 mm OD, 22 mm Overall Width, HSS5G Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08483493
MFR #580X630X22 HSS5G R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.20/each for your price

Overview

Mfr description
580X630X22 HSS5G R
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    580 mm
  • Outside Diameter
    630 mm
  • Overall Width
    22 mm
  • Design Type
    HSS5G
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Reinforced all-rubber
  • Case Design
    Reinforced all-rubber, Grease grooves
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    11 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311530477
  • Compatible V-Rings
    405803;406000;4060022;4060044;4060088;406009
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    4.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text