Motion
400X450X25 HSS7 R

CR SEALS (SKF)
400X450X25 HSS7 R

Single Lip Oil Seal - Split, 400 mm Shaft Dia., 450 mm OD, 25 mm Overall Width, HSS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08483498
MFR #400X450X25 HSS7 R
Price$796.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
400X450X25 HSS7 R

Single Lip Oil Seal - Split, 400 mm Shaft Dia., 450 mm OD, 25 mm Overall Width, HSS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08483498
MFR #400X450X25 HSS7 R

Mfr description
400X450X25 HSS7 R
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.10/each

Specifications

Dimensions

  • Outside Diameter
    450 mm
  • Overall Width
    25 mm
  • Shaft Diameter
    400 mm
  • Weight
    2.71 lbs

Details

  • Case Design
    Reinforced all-rubber
  • Casing
    Reinforced all-rubber
  • Compatible V-Rings
    404000;404002;4040033;4040044;4040066
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HSS7
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311530521
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)