Motion
260X300X22 HDSA2K VD

CR SEALS (SKF)
260X300X22 HDSA2K VD

Double Lip Oil Seal - Solid, 260 mm Shaft Dia., 300 mm OD, 22 mm Overall Width, HDSA2K Design, Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #08483506
MFR #260X300X22 HDSA2K VD
Price$2,271.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
260X300X22 HDSA2K VD

Double Lip Oil Seal - Solid, 260 mm Shaft Dia., 300 mm OD, 22 mm Overall Width, HDSA2K Design, Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #08483506
MFR #260X300X22 HDSA2K VD

Mfr description
260X300X22 HDSA2K VD
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,271.80/each

Specifications

Dimensions

  • Outside Diameter
    300 mm
  • Overall Width
    22 mm
  • Shaft Diameter
    260 mm
  • Weight
    2.14 lbs

Details

  • Case Design
    Metal case, OD w/rubber strip
  • Casing
    Steel, rubber strip
  • Compatible V-Rings
    400275;402500;402504;402752;402756
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Design Type
    HDSA2K
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311530804
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 210 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)