Motion
3100525
Single Lip Oil Seal - Solid, 31.000 in Shaft Dia., 33.000 in OD, 0.885 in Overall Width, HSS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08483554
MFR #3100525
Price$1,687.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 31.000 in Shaft Dia., 33.000 in OD, 0.885 in Overall Width, HSS5 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08483554
MFR #3100525

Mfr description
3100525
  • SKF’s all-rubber HSS seals are specially developed to protect large size bearings under the tough operating conditions in heavy industrial applications
  • Featured in metal rolling mills, paper machines, mining equipment or wind turbines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,687.53/each

Specifications

Dimensions

  • Outside Diameter
    33.000 in
  • Overall Width
    0.885 in
  • Shaft Diameter
    31.000 in
  • Weight
    6.48 lbs

Details

  • Case Design
    Reinforced all-rubber
  • Casing
    Reinforced all-rubber
  • Compatible V-Rings
    408000;408004;408009
  • Compatible Wear Sleeves
    85039
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Design Type
    HSS5
  • Installation Method
    Cover plate
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311533423
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    11 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)