Motion
1060X1140X40 HDSE2 RR

CR SEALS (SKF)
1060X1140X40 HDSE2 RR

Double Lip Oil Seal - Solid, 1060 mm Shaft Dia., 1140 mm OD, 40 mm Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08483564
MFR #1060X1140X40 HDSE2 RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1060X1140X40 HDSE2 RR

Double Lip Oil Seal - Solid, 1060 mm Shaft Dia., 1140 mm OD, 40 mm Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08483564
MFR #1060X1140X40 HDSE2 RR

Mfr description
1060X1140X40 HDSE2 RR
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1140 mm
  • Overall Width
    40 mm
  • Shaft Diameter
    1060 mm
  • Weight
    33.80 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    410500;410603
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, two lips facing same direction
  • Design Type
    HDSE2
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311533911
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)