Motion
99867
Thin Wall Speedi-sleeve - 3.5000 in; 88.90 mm Shaft Dia., 0.827 in Width, Stainless Steel Material
MI ITEM #08483592
MFR #99867
Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 3.5000 in; 88.90 mm Shaft Dia., 0.827 in Width, Stainless Steel Material
MI ITEM #08483592
MFR #99867

Mfr description
99867
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.99/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    4.4700 in; 113.54 mm
  • Nominal Shaft Diameter
    3.5000 in; 88.90 mm
  • Overall Width
    0.8270 in
  • Shaft Diameter
    4.134 in
  • Weight
    0.44 lbs
  • Width on Shaft
    0.827 in
  • Width Overall Width For Speedi Slv
    0.827 in

Details

  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311535311
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    4.130 to 4.138 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311535311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)