Specifications
Dimensions
- Outside Diameter360 mm
- Overall Width18 mm
- Shaft Diameter320 mm
- Weight3.86 lbs
Details
- Case DesignMetal case
- CasingSteel
- Compatible V-Rings403203;403250;403252;403254;403256
- Compatible Wear Sleeves90155
- Construction DescriptionGrease seal, Heavy Industrial, SKF Flex
- Design TypeHDS7
- Installation MethodHousing press fit
- Lip MaterialCarboxylated Nitrile Rubber (XNBR)
- Lip TypeStraight lip
- Lubricant TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number085311537520
- ManufacturerName (description attribute)CR Seals (SKF)
- Number of Lips1
- Operating Temperature Range-40 to 210 °F
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring TypeNone
- Typical ApplicationGeneral machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)