Motion
91382
Thick Wall Wear Sleeve - 2.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08483617
MFR #91382
Price$5,375.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 2.250 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08483617
MFR #91382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,375.83/each

Specifications

Dimensions

  • Overall Width
    44 mm
  • Shaft Diameter
    27.500 in
  • Weight
    1.87 lbs
  • Width
    1.7320 in, 44 mm
  • Width on Shaft
    2.250 in
  • Width Overall Width For Speedi Slv
    2.250 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311538114
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    9.2710 to 9.2670 in; 235.48 to 235.38 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311538114

Overview

Mfr description
91382
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought