Specifications
Dimensions
- Outside Diameter340 mm
- Overall Width20 mm
- Shaft Diameter300 mm
- Weight2.91 lbs
Details
- Case DesignReinforced all-rubber
- CasingReinforced all-rubber
- Compatible V-Rings403000;403002;403004;403006
- Compatible Wear Sleeves91365
- Construction DescriptionOil seal, Heavy Industrial, SKF Flex
- Design TypeHSS5
- Installation MethodCover plate
- Lip MaterialHydrogenated Nitrile Rubber (HNBR)
- Lip TypeStraight lip
- Lubricant TypeOil or Grease
- Manufacturer Catalog
- Manufacturer Upc Number085311538121
- ManufacturerName (description attribute)CR Seals (SKF)
- Number of Lips1
- Operating Temperature Range-40 to 302 °F
- Pressure Tolerance11 psi
- Seal TypeRotary shaft seal/Radial shaft seal
- Solid / SplitSolid
- Spring MaterialStainless Steel
- Spring TypeGarter Spring
- Typical ApplicationGeneral machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)