Motion
6400
Rotary Shaft Seal - Solid, 16 mm Shaft Dia., 22 mm OD, 4 mm Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08483650
MFR #6400
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 16 mm Shaft Dia., 22 mm OD, 4 mm Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #08483650
MFR #6400

Mfr description
6400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    16 mm
  • Weight
    0.018 lbs

Details

  • Compatible Wear Sleeves
    99058
  • Design Type
    HM4
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip
  • Manufacturer Upc Number
    085311553438
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Operating Temperature Range
    -40 to 210 °F
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)